
ACCESSPLUS Double-Hinge, Type 1, 36.00x24.41x37.50, Black, Steel
Mfr # EWMS362436
Zoro # G6828256
product price: $1,558.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR36T or EWMR36S
Width
24.41 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWMS362436
Zoro #
G6828256
UPC #
783510286019
Country of Origin
United States
Dimensions
Width
24.41 in
Size
36 in x 24.41 in x 37-1/2 in
Depth
37-1/2 in
Height
36 in
Thickness
14 ga / 1.9 mm
Details
Item
ACCESSPLUS Double-Hinge,Type 1,36.00x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR36T or EWMR36S
Application
Indoor
NEMA Enclosure Type
1
Color
Black
Gauge
14 ga
Standards
UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE)
Rack Units
19
Load Rating
300 lbs.
Load Capacity
300 lb
Weight
199 lb
Series
AccessPlus
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR36T or EWMR36S
Protection Rating
NEMA Type 1; IP20
Description
ACCESSPLUS Double-Hinge,Type 1,36.00x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.