
ACCESSPLUS Double-Hinge, Type 1, 36.00x24.41x37.50, Black, Steel
Mfr # EWMW362436
Zoro # G6828484
product price: $1,365.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR36T or EWMR36S
Depth
37-1/2 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWMW362436
Zoro #
G6828484
UPC #
783510285951
Country of Origin
United States
Dimensions
Depth
37-1/2 in
Width
24.41 in
Size
36 in x 24.41 in x 37-1/2 in
Height
36 in
Thickness
14 ga / 1.9 mm
Details
Item
ACCESSPLUS Double-Hinge,Type 1,36.00x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR36T or EWMR36S
Application
Indoor
NEMA Enclosure Type
1
Color
Black
Gauge
14 ga
Standards
UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE)
Load Rating
300 lbs.
Rack Units
19
Load Capacity
300 lb
Series
AccessPlus
Weight
60 lb
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR36T or EWMR36S
Protection Rating
NEMA Type 1; IP20
Description
ACCESSPLUS Double-Hinge,Type 1,36.00x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.