Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACCESSPLUS Double-Hinge, Type 1, 36.00x24.41x37.50, Black, Steel

  • Mfr # EWMWG362436

  • Zoro # G6828308


product price: $1,615.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR36T or EWMR36S
NEMA Enclosure Type
1
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMWG362436
Zoro #
G6828308
UPC #
783510286040
Country of Origin
United States

Dimensions

Depth
37-1/2 in
Size
36 in x 24.41 in x 37-1/2 in
Height
36 in
Width
24.41 in
Thickness
14 ga / 1.9 mm

Details

Item
ACCESSPLUS Double-Hinge,Type 1,36.00x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR36T or EWMR36S
NEMA Enclosure Type
1
Gauge
14 ga
Application
Indoor
Color
Black
Standards
UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE)
Load Capacity
300 lb
Load Rating
300 lbs.
Rack Units
19
Weight
201 lb
Series
AccessPlus
Protection Rating
NEMA Type 1; IP20
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR36T or EWMR36S

Description

ACCESSPLUS Double-Hinge,Type 1,36.00x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.