
Accessplus Double-Hinge, Type 1, 48.00x2
Mfr # EWMW482430
Zoro # G5845928
product price: $1,505.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR48T or EWMR48S
NEMA Enclosure Type
1
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWMW482430
Zoro #
G5845928
UPC #
783510178673
Country of Origin
United States
Dimensions
Size
48.03 in x 23.62 in x 30.01 in
Height
48.03 in
Depth
30.01 in
Width
23.62 in
Thickness
14 ga / 1.9 mm
Details
Item
Accessplus Double-Hinge,Type 1,48.00x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR48T or EWMR48S
NEMA Enclosure Type
1
Application
Indoor
Color
Black
Gauge
14 ga
Rack Units
26
Load Capacity
350 lb
Load Rating
350 lbs.
Weight
222 lb
Series
AccessPlus
Standards
UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE)
Protection Rating
NEMA Type 1; IP20
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR48T or EWMR48S
Description
Accessplus Double-Hinge,Type 1,48.00x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.