Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACCESSPLUS Double-Hinge, Type 1, 48.00x24.41x37.50, Black, Steel

  • Mfr # EWMS482436

  • Zoro # G6828335


product price: $2,106.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR48T or EWMR48S
Gauge
14 ga
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMS482436
Zoro #
G6828335
UPC #
783510286088
Country of Origin
United States

Dimensions

Depth
37-1/2 in
Size
48 in x 24.41 in x 37-1/2 in
Height
48 in
Width
24.41 in
Thickness
14 ga / 1.9 mm

Details

Item
ACCESSPLUS Double-Hinge,Type 1,48.00x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR48T or EWMR48S
Gauge
14 ga
NEMA Enclosure Type
1
Application
Indoor
Color
Black
Standards
UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE)
Rack Units
26
Load Capacity
350 lb
Load Rating
350 lbs.
Series
AccessPlus
Weight
150 lb
Protection Rating
NEMA Type 1; IP20
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR48T or EWMR48S

Description

ACCESSPLUS Double-Hinge,Type 1,48.00x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.