
ACCESSPLUS Double-Hinge, Type 1, 48.00x28.31x25.10, Black, Steel
Mfr # EWMWG482825
Zoro # G6828353
product price: $1,829.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR48T or EWMR48S, EWMC48
Depth
25.1 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWMWG482825
Zoro #
G6828353
UPC #
783510286071
Country of Origin
United States
Dimensions
Depth
25.1 in
Size
48 in x 28.31 in x 25.1 in
Height
48 in
Width
28.31 in
Thickness
14 ga / 1.9 mm
Details
Item
ACCESSPLUS Double-Hinge,Type 1,48.00x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR48T or EWMR48S, EWMC48
Application
Indoor
Gauge
14 ga
Color
Black
NEMA Enclosure Type
1
Standards
UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE)
Load Rating
350 lbs.
Rack Units
26
Load Capacity
350 lb
Series
AccessPlus
Weight
85 lb
Vertical Cable Manager Accessory
EWMC48
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR48T or EWMR48S
Protection Rating
NEMA Type 1; IP20
Description
ACCESSPLUS Double-Hinge,Type 1,48.00x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.