Zoro Homepage

Accessplus Double-Hinge, Type 1, 60.00x2

  • Mfr # EWMW602425

  • Zoro # G5845849


product price: $2,229.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR60T or EWMR60S
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMW602425
Zoro #
G5845849
UPC #
783510178635
Country of Origin
United States

Dimensions

Depth
25.09 in
Width
23.62 in
Height
60.04 in
Size
60.04 in x 23.62 in x 25.09 in
Thickness
14 ga / 1.9 mm

Details

Item
Accessplus Double-Hinge,Type 1,60.00x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR60T or EWMR60S
Color
Black
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
1
Load Rating
400 lbs.
Rack Units
32
Load Capacity
400 lb
Weight
220 lb
Series
AccessPlus
Standards
UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE)
Protection Rating
NEMA Type 1; IP20
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR60T or EWMR60S

Description

Accessplus Double-Hinge,Type 1,60.00x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.