
Accessplus Double-Hinge, Type 1, 72.00x2
Mfr # EWMW722418
Zoro # G5845754
product price: $2,209.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR72T or EWMR72S
Gauge
14 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EWMW722418
Zoro #
G5845754
UPC #
783510178574
Country of Origin
United States
Dimensions
Width
23.62 in
Depth
18.2 in
Size
72.05 in x 23.62 in x 18.2 in
Height
72.05 in
Thickness
14 ga / 1.9 mm
Details
Item
Accessplus Double-Hinge,Type 1,72.00x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR72T or EWMR72S
Gauge
14 ga
Color
Black
Application
Indoor
NEMA Enclosure Type
1
Load Capacity
500 lb
Load Rating
500 lbs.
Rack Units
39
Weight
213 lb
Series
AccessPlus
Standards
UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE)
Protection Rating
NEMA Type 1; IP20
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR72T or EWMR72S
Description
Accessplus Double-Hinge,Type 1,72.00x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.