Zoro Homepage

Accessplus Double-Hinge, Type 1, 72.00x2

  • Mfr # EWMW722425

  • Zoro # G5845833


product price: $2,168.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR72T or EWMR72S
Size
72.05 in x 23.62 in x 25.09 in
Depth
25.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMW722425
Zoro #
G5845833
UPC #
783510178642
Country of Origin
United States

Dimensions

Size
72.05 in x 23.62 in x 25.09 in
Depth
25.09 in
Width
23.62 in
Height
72.05 in
Thickness
14 ga / 1.9 mm

Details

Item
Accessplus Double-Hinge,Type 1,72.00x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR72T or EWMR72S
Color
Black
Gauge
14 ga
NEMA Enclosure Type
1
Application
Indoor
Load Capacity
500 lb
Rack Units
39
Load Rating
500 lbs.
Weight
249 lb
Series
AccessPlus
Standards
UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE)
Protection Rating
NEMA Type 1; IP20
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR72T or EWMR72S

Description

Accessplus Double-Hinge,Type 1,72.00x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.