Zoro Homepage

ACCESSPLUS II TYPE 1 WALL CAB, 26U, DBL HINGE, WINDOW DR

  • Mfr # 481540

  • Zoro # G4684042


product price: $1,968.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Wall-Mount
Material
Steel
Color
Black
Overall Width
GREATER THAN 1' TO 2'
Overall Height
GREATER THAN 2' TO 3'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481540
Zoro #
G4684042
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
GREATER THAN 1' TO 2'
Overall Height
GREATER THAN 2' TO 3'
Overall Depth
GREATER THAN 2' TO 3'
Mounting Width
19"

Details

Type
Wall-Mount
Material
Steel
Color
Black
Rail Style
Tapped
NEMA Rating
TYPE 1
Rack Units
26U
Model
MIXED USE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.