Zoro Homepage

Additional Mounting Hardware for Subpanels, fits Full Subpanel, Steel

  • Mfr # PMKPF

  • Zoro # G6817537


product price: $41.99
/ea

Key Features

Material
Mild Steel
Finish
Plated
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMKPF
Zoro #
G6817537
UPC #
783510892807
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Additional Mounting Hardware,for Subpane
Material
Mild Steel
Finish
Plated
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Gauge
12 ga
Series
ProLine
Weight
0.30 lb

Description

Additional Mounting Hardware,for Subpane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.