Zoro Homepage

Adjustable Butt-Splice Kit, Culus Classi

  • Mfr # LABSKG

  • Zoro # G5827493


product price: $53.39
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
14 ga
Thickness
14 ga / 1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LABSKG
Zoro #
G5827493
UPC #
783510145910
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Adjustable Butt-Splice Kit,Culus Classi
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
14 ga
Weight
1.80 lb

Description

Adjustable Butt-Splice Kit,Culus Classi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.