Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Floor Brush Kits, 10.00x24.00

  • Mfr # DFBA1024F

  • Zoro # G5847879


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Polycarbonate
Finish
Smooth Matte
Color
Black
Overall Length
1.83 in
Overall Height
11.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFBA1024F
Zoro #
G5847879
UPC #
783510187156
Country of Origin
China

Dimensions

Overall Length
1.83 in
Overall Height
11.88 in
Overall Width
26-1/4 in
Max Dimensions
11.88 x 26.25 x 1.83 in / 302 x 667 x 46 mm

Details

Item
Adjustable Floor Brush Kits,10.00x24.00
Material
ABS Polycarbonate
Finish
Smooth Matte
Color
Black
Series
Air Cooling
Weight
4.20 lb
Cable Egress
9.75 x 24.00 in / 248 x 610 mm

Description

Adjustable Floor Brush Kits,10.00x24.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.