
Adjustable Rack-Mounting Rails, 2x3.75x3
Mfr # PBARA10B
Zoro # G5848168
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 1000 mm
Size
2 x 3-3/4 x 35.86 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBARA10B
Zoro #
G5848168
UPC #
783510187941
Country of Origin
Mexico
Dimensions
Size
2 x 3-3/4 x 35.86 in
Height
2 in
Width
3-3/4 in
Depth
35.86 in
Thickness
12 ga / 2.66 mm
Fits Frame Depth
1000 mm
Details
Item
Adjustable Rack-Mounting Rails,2x3.75x3
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 1000 mm
Color
Black
Gauge
12 ga
Series
ProLine
Weight
15.30 lb
Description
Adjustable Rack-Mounting Rails,2x3.75x3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.