Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Rack-Mounting Rails, 2x3.75x3

  • Mfr # PBARA9B

  • Zoro # G5848204


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 900 mm
Color
Black
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBARA9B
Zoro #
G5848204
UPC #
783510187934
Country of Origin
Mexico

Dimensions

Height
2 in
Depth
31.92 in
Size
2 x 3-3/4 x 31.92 in
Width
3-3/4 in
Thickness
12 ga / 2.66 mm
Fits Frame Depth
900 mm

Details

Item
Adjustable Rack-Mounting Rails,2x3.75x3
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 900 mm
Color
Black
Gauge
12 ga
Series
ProLine
Weight
13.60 lb

Description

Adjustable Rack-Mounting Rails,2x3.75x3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.