Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Rack-Mounting Rails, fits 600mm deep, Steel

  • Mfr # PBARA6

  • Zoro # G6848249


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Depth 600 mm
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBARA6
Zoro #
G6848249
UPC #
783510346799
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Depth
600 mm

Details

Item
Adjustable Rack-Mounting Rails,fits 600
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Depth 600 mm
Color
Unpainted
Gauge
12 ga
Series
ProLine
Weight
8.40 lb

Description

Adjustable Rack-Mounting Rails,fits 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.