Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Steel Vented Shelf, fits 19 in. LAN R., Black, Steel

  • Mfr # ESHVA19

  • Zoro # G6782205


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 19 in
Color
Black
Size
3-1/2 x 16.93 x 15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESHVA19
Zoro #
G6782205
UPC #
783510218294
Country of Origin
Mexico

Dimensions

Size
3-1/2 x 16.93 x 15-3/4 in
Depth
15-3/4 in
Width
16.93 in
Height
3-1/2 in
Thickness
16 ga / 1.52 mm
Dimensions
3.50 x 16.93 x 15.75 in / 89 x 430 x 400 mm

Details

Item
Adjustable Steel Vented Shelf,Fits 19 I
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 19 in
Color
Black
Gauge
16 ga
Rack Units
2
Weight
6 lb
Fits Rack
19 in.

Description

Adjustable Steel Vented Shelf,Fits 19 I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.