Shop NVENT HOFFMAN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Aluminum Hinged Enclosure, 60 x 36 x 12 in
- Mfr # A60H3612ALLP
- Zoro # G6826768
product price:Â
$
5,123.99
/ea
Key Features
Material
Aluminum
Finish
Brushed
For Use With
For Use With Mfr. Model Number A60P36AL, A60P36G, A60P36
Depth
12 in
NEMA Enclosure Type
3R, 4X, 12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A60H3612ALLP
- Zoro #
- G6826768
- UPC #
- 783510273903
- Country of Origin
- Mexico
- Item
- Continuous Hinge with Clamps,Type 4X,6
- Material
- Aluminum
- Finish
- Brushed
- For Use With
- For Use With Mfr. Model Number A60P36AL, A60P36G, A60P36
- NEMA Enclosure Type
- 3R, 4X, 12
- Color
- Unpainted
- Features
- Watertight, Corrosion-Resistant
- Standards
- UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
- Weight
- 71 lb
- Protection Rating
- NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
- Conductive Panel
- A60P36G
- Aluminum Panel
- A60P36AL
- Panel Mounting Stud Quantity
- 8
- Clamp Quantity
- 9
- Steel Panel
- A60P36
Dimensions
- Depth
- 12 in
- Height
- 60 in
- Width
- 36 in
- Size
- 60 x 36 x 12 in
- Thickness
- 0.08 in / 2 mm
- Data Pocket Size
- 12.00 x 12.00 in / 305 x 305 mm
- Panel Size
- 57.00 x 33.00 in / 1448 x 838 mm
Description
Continuous Hinge with Clamps,Type 4X,6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.