
Aluminum Swing-Out Panels, 4.88x4.88, Al
Mfr # A66PSWPNL
Zoro # G5843094
product price: $26.69
/eaKey Features
Material
Aluminum
Finish
Anodized
Height
4.88 in
Size
4.88 x 4.88 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A66PSWPNL
Zoro #
G5843094
UPC #
783510170974
Country of Origin
Mexico
Dimensions
Height
4.88 in
Size
4.88 x 4.88 in
Width
4.88 in
Thickness
0.08 in / 2 mm
Panel Size
5.00 x 5.62 in / 127 x 143 mm
Details
Item
Aluminum Swing-Out Panels,4.88x4.88,Al
Material
Aluminum
Finish
Anodized
Color
Unpainted
Weight
0.50 lb
Series
PolyPro
Description
Aluminum Swing-Out Panels,4.88x4.88,Al
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.