
Aluminum Swing-Out Panels, 8.75x6.88, Al
Mfr # A108PSWPNL
Zoro # G5843058
product price: $40.69
/eaKey Features
Material
Aluminum
Finish
Anodized
Width
6.88 in
Height
8-3/4 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A108PSWPNL
Zoro #
G5843058
UPC #
783510171025
Country of Origin
Mexico
Dimensions
Width
6.88 in
Height
8-3/4 in
Size
8-3/4 x 6.88 in
Thickness
0.08 in / 2 mm
Panel Size
9.00 x 7.62 in / 229 x 194 mm
Details
Item
Aluminum Swing-Out Panels,8.75x6.88,Al
Material
Aluminum
Finish
Anodized
Color
Unpainted
Series
PolyPro
Weight
0.70 lb
Description
Aluminum Swing-Out Panels,8.75x6.88,Al
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.