Zoro Homepage

Angle Adapter, fits 4x4 Pedestal, Aluminum

  • Mfr # AAA1544

  • Zoro # G6851889


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
For Use With
Fits 4 x 4 in Pedestal
Color
Unpainted
Height
1.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAA1544
Zoro #
G6851889
UPC #
783510378103
Country of Origin
United States

Dimensions

Height
1.92 in
Depth
4 in
Size
1.92 in x 4 in x 4 in
Width
4 in

Details

Item
Angle Adapter,fits 4x4 Pedestal,Alumin
Material
Aluminum
Finish
Anodized
For Use With
Fits 4 x 4 in Pedestal
Color
Unpainted
Weight
1.60 lb
Fits
4 x 4 pedestal

Description

Angle Adapter,fits 4x4 Pedestal,Alumin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.