Zoro Homepage

Angle Adapter, fits 8x8 Pedestal, Aluminum

  • Mfr # AAA1588

  • Zoro # G6851828


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
For Use With
Fits 8 x 8 in Pedestal
Size
3.14 in x 8 in x 8 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAA1588
Zoro #
G6851828
UPC #
783510378004
Country of Origin
United States

Dimensions

Size
3.14 in x 8 in x 8 in
Depth
8 in
Width
8 in
Height
3.14 in

Details

Item
Angle Adapter,fits 8x8 Pedestal,Alumin
Material
Aluminum
Finish
Anodized
For Use With
Fits 8 x 8 in Pedestal
Color
Unpainted
Weight
7.02 lb
Fits
8 x 8 pedestal

Description

Angle Adapter,fits 8x8 Pedestal,Alumin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.