Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Sealing Plate, 4.00x4.00, Steel 90

  • Mfr # F44LSAG

  • Zoro # G5847163


product price: $31.89
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Height
4 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44LSAG
Zoro #
G5847163
UPC #
783510184704
Country of Origin
Mexico

Dimensions

Height
4 in
Width
4 in
Size
4 in x 4 in
Thickness
14 ga / 1.9 mm

Details

Item
Angle Sealing Plate,4.00x4.00,Steel 90
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
14 ga
Color
Gray
Features
Dust-Resistant
NEMA Enclosure Type
12
Type
Sealing Plate
Weight
0.51 lb
Protection Rating
NEMA Type 12

Description

Angle Sealing Plate,4.00x4.00,Steel 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.