Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nvent Hoffman Angled Trough, NEMA Type 1, 6x6x24, Gray AT6624

Angled Trough, NEMA Type 1, 6x6x24, Gray (Discontinued)

  • Mfr # AT6624
  • Zoro # G5877927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT6624
Zoro #
G5877927
UPC #
783510355876
Country of Origin
Mexico

Dimensions

Depth
24 in
Height
6 in
Width
6 in
Size
6 in x 6 in x 24 in
Thickness
16 ga / 1.52 mm
Max Conduit Size
1.25 in / 32 mm

Details

Item
Angled Trough,NEMA Type 1,6x6x24,Gray
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
NEMA Enclosure Type
1
Color
Gray
Type
Trough
Weight
7 lb
Standards
UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Cover Screw Quantity
2

Description

Angled Trough,NEMA Type 1,6x6x24,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.