Zoro Homepage

Bar-Type Mount with Line/load Lugs, 36.0

  • Mfr # A400HCTB

  • Zoro # G5827344


product price: $1,582.07
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
Body: 12 ga, Door: 14 ga
Depth
11 in
Height
36.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A400HCTB
Zoro #
G5827344
UPC #
783510145767
Country of Origin
Mexico

Dimensions

Depth
11 in
Height
36.07 in
Width
30 in
Size
36.07 x 30 x 11 in
Door Thickness
14 ga / 1.9 mm
Body Thickness
12 ga / 2.66 mm

Details

Item
Bar-Type Mount with Line/load Lugs,36.0
Material
Mild Steel
Finish
Galvanized
Gauge
Body: 12 ga, Door: 14 ga
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Color
Gray
Weight
167 lb
Standards
UL 50, 50E Listed; File No. E27525, E27567; cUL Listed per CSA C22.2 No 94; File No. E27525, E27567; NEMA Type 3R; IEC 60529, IP32; Models with termination lugs also have UL414, File No. E240312
Wire Range Per Phase
(1) 1/0-750MCM or (2) 1/0-250MCM
Phase
3Ø Ph
Protection Rating
NEMA Type 3R

Description

Bar-Type Mount with Line/load Lugs,36.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.