
Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr
Mfr # F33BK60
Zoro # G5833389
product price: $74.55
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Color
Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F33BK60
Zoro #
G5833389
UPC #
783510156268
Country of Origin
Mexico
Dimensions
Depth
0.62 in / 16 mm
Size
2.52 in x 2-1/2 in
Height
2.52 in
Width
2-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Barrier Kit,Bolt-On,Fits 3.00x3.00,Gr
Material
Mild Steel
Finish
Powder Coated
Color
Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
16 ga
Application
Indoor
Type
Barrier Kit
Weight
5 lb
Protection Rating
NEMA Type 12; IP54
Description
Barrier Kit,Bolt-On,Fits 3.00x3.00,Gr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.