Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Kits, Bracket, Mounted, Fits 4.00

  • Mfr # F44BB3C

  • Zoro # G5850767


product price: $74.29
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
Color
Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44BB3C
Zoro #
G5850767
UPC #
783510202903
Country of Origin
United States

Dimensions

Size
4 in x 4 in
Height
4 in
Width
4 in
Thickness
14 ga / 1.9 mm

Details

Item
Barrier Kits,Bracket,Mounted,Fits 4.00
Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
Color
Gray
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
12
Type
Barrier Kit
Weight
1 lb
Protection Rating
NEMA Type 12

Description

Barrier Kits,Bracket,Mounted,Fits 4.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.