Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Kits, Bracket, Mounted, Fits 6.00

  • Mfr # F66BB3C

  • Zoro # G5850803


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
6 in
Color
Gray
Size
6 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F66BB3C
Zoro #
G5850803
UPC #
783510203108
Country of Origin
United States

Dimensions

Width
6 in
Size
6 in x 6 in
Height
6 in
Thickness
14 ga / 1.9 mm

Details

Item
Barrier Kits,Bracket,Mounted,Fits 6.00
Material
Mild Steel
Finish
Galvanized
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Type
Barrier Kit
Weight
2.10 lb
Protection Rating
NEMA Type 12

Description

Barrier Kits,Bracket,Mounted,Fits 6.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.