Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Kits, Bracket-Mounted, fits 6.00x6.00, Gray, Steel

  • Mfr # F66B560

  • Zoro # G6780507


product price: $163.93
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Depth
120 in
Application
Indoor
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66B560
Zoro #
G6780507
UPC #
783510203405
Country of Origin
Mexico

Dimensions

Depth
120 in
Size
6 in x 6 in x 120 in
Height
6 in
Width
6 in
Thickness
14 ga / 1.9 mm

Details

Item
Barrier Kits,Bracket,Mounted,Fits 6.00
Material
Mild Steel
Finish
Galvanized
Application
Indoor
NEMA Enclosure Type
12
Color
Gray
Features
Dust-Resistant
Gauge
14 ga
Type
Barrier Kit
Weight
30.78 lb
Protection Rating
NEMA Type 12

Description

Barrier Kits,Bracket,Mounted,Fits 6.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.