
Barrier Kits, Bracket-Mounted, fits 6.00x6.00, Gray, Steel
Mfr # F66BB2C
Zoro # G6780385
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Height
6 in
NEMA Enclosure Type
12
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66BB2C
Zoro #
G6780385
UPC #
783510203009
Country of Origin
United States
Dimensions
Height
6 in
Width
6 in
Depth
1 in
Size
6 in x 6 in x 1 in
Thickness
14 ga / 1.9 mm
Details
Item
Barrier Kits,Bracket,Mounted,Fits 6.00
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Gauge
14 ga
Color
Gray
Type
Barrier Kit
Weight
1.30 lb
Protection Rating
NEMA Type 12
Description
Barrier Kits,Bracket,Mounted,Fits 6.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.