Barrier Kits, Bracket-Mounted, fits 6.00x6.00, Gray, Steel

  • Mfr # F66BK60

  • Zoro # G6779728


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Height
2.52 in
Depth
0.62 in / 16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66BK60
Zoro #
G6779728
UPC #
783510196301
Country of Origin
Mexico

Dimensions

Height
2.52 in
Depth
0.62 in / 16 mm
Size
2.52 in x 2-1/2 in
Width
2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Barrier Kits,Bracket,Mounted,Fits 6.00
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12
Gauge
16 ga
Color
Gray
Type
Barrier Kit
Weight
8 lb
Protection Rating
NEMA Type 12

Description

Barrier Kits,Bracket,Mounted,Fits 6.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.