
Barrier Kits, Bracket-Mounted, fits 8.00x8.00, Gray, Steel
Mfr # F88BK60
Zoro # G6779694
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
2.52 in x 2-1/2 in
Features
Dust-Resistant
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88BK60
Zoro #
G6779694
UPC #
783510196806
Country of Origin
Mexico
Dimensions
Size
2.52 in x 2-1/2 in
Depth
0.62 in / 16 mm
Height
2.52 in
Width
2-1/2 in
Thickness
14 ga / 1.9 mm
Details
Item
Barrier Kits,Bracket,Mounted,Fits 8.00
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Color
Gray
Application
Indoor
NEMA Enclosure Type
12
Gauge
14 ga
Type
Barrier Kit
Weight
11 lb
Protection Rating
NEMA Type 12
Description
Barrier Kits,Bracket,Mounted,Fits 8.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.