Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base with Cutout for Sloped Front, fits 600x600mm, Lt Gray, Steel

  • Mfr # PBSK66

  • Zoro # G6851137


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 x 600 mm
Width
23.62 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBSK66
Zoro #
G6851137
UPC #
783510370091
Country of Origin
Mexico

Dimensions

Width
23.62 in
Height
23.62 in
Size
23.62 in x 23.62 in
Thickness
14 ga / 1.9 mm

Details

Item
Base with Cutout for Sloped Front,fits
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 x 600 mm
Gauge
14 ga
Color
Light Gray
Weight
12 lb
Series
ProLine

Description

Base with Cutout for Sloped Front,fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.