Zoro Homepage

Bases, 24.00x36.00x30.00, White, Aluminum

  • Mfr # WFHD3B3630

  • Zoro # G6781049


product price: $1,764.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
Height
24 in
Size
24 x 36 x 30 in
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFHD3B3630
Zoro #
G6781049
UPC #
783510210069
Country of Origin
Mexico

Dimensions

Height
24 in
Size
24 x 36 x 30 in
Width
36 in
Depth
30 in
Thickness
0.125 in / 3 mm

Details

Item
Bases,24.00x36.00x30.00,White,Aluminu
Material
Aluminum
Finish
Powder Coated
NEMA Enclosure Type
3R
Color
White
Weight
120 lb
Series
WeatherFlo
Gland Plate Openings
2

Description

Bases,24.00x36.00x30.00,White,Aluminu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.