Zoro Homepage

Bases, 24.00x68.56x30.00, White, Aluminum

  • Mfr # WFHD3B6830

  • Zoro # G6781024


product price: $2,197.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
Color
White
Depth
30 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFHD3B6830
Zoro #
G6781024
UPC #
783510210076
Country of Origin
Mexico

Dimensions

Depth
30 in
Height
24 in
Size
24 x 68.56 x 30 in
Width
68.56 in
Thickness
0.125 in / 3 mm

Details

Item
Bases,24.00x68.56x30.00,White,Aluminu
Material
Aluminum
Finish
Powder Coated
Color
White
NEMA Enclosure Type
3R
Weight
102 lb
Gland Plate Openings
4

Description

Bases,24.00x68.56x30.00,White,Aluminu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.