Zoro Homepage

Bases for Sloped Front, fits 1200x600mm,

  • Mfr # PBS126

  • Zoro # G5878889


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1200 x 600 mm
Color
Light Gray
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBS126
Zoro #
G5878889
UPC #
783510382094
Country of Origin
Mexico

Dimensions

Width
23.62 in
Size
47.24 in x 23.62 in
Height
47.24 in
Thickness
14 ga / 1.9 mm

Details

Item
Bases for Sloped Front,fits 1200x600mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1200 x 600 mm
Color
Light Gray
Gauge
14 ga
Weight
36 lb
Series
ProLine

Description

Bases for Sloped Front,fits 1200x600mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.