Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bases for Sloped Front, fits 600x600mm,

  • Mfr # PBS66

  • Zoro # G5878706


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 x 600 mm
Color
Light Gray
Height
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBS66
Zoro #
G5878706
UPC #
783510369590
Country of Origin
Mexico

Dimensions

Height
23.62 in
Width
23.62 in
Size
23.62 in x 23.62 in
Thickness
14 ga / 1.9 mm

Details

Item
Bases for Sloped Front,fits 600x600mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 x 600 mm
Color
Light Gray
Gauge
14 ga
Weight
18 lb
Series
ProLine

Description

Bases for Sloped Front,fits 600x600mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.