
Blank Adapter Plates, Mild Steel, fits A22 Encl., Gray, Steel
Mfr # A22BAP
Zoro # G6781767
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits A22 Encl. in, For Use With Mfr. Model Number A22 only
Sub-Category
Mounting Accessories
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A22BAP
Zoro #
G6781767
UPC #
783510216405
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Blank Adapter Plates,Mild Steel,Fits A
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits A22 Encl. in, For Use With Mfr. Model Number A22 only
Sub-Category
Mounting Accessories
Color
Gray
Gauge
12 ga
Weight
1.14 lb
For Mild Steel Enclosure
A22 only
Description
Blank Adapter Plates,Mild Steel,Fits A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.