
Blank Adapter Plates, Stainless Steel, S
Mfr # A2128BAPSS
Zoro # G5814909
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
With preferred cutouts (i.e. A19S, CWSD, A21S4, A28S4, A35, WS2D, A4S2, WS1D)
Sub-Category
Mounting Accessories
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2128BAPSS
Zoro #
G5814909
UPC #
783510111915
Country of Origin
United States
Dimensions
Thickness
0.097 in / 2.5 mm
Details
Item
Blank Adapter Plates,Stainless Steel,S
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
With preferred cutouts (i.e. A19S, CWSD, A21S4, A28S4, A35, WS2D, A4S2, WS1D)
Sub-Category
Mounting Accessories
Color
Unpainted
Weight
0.40 lb
Description
Blank Adapter Plates,Stainless Steel,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.