Zoro Homepage

Bolt-Down Pedestal, 23.00x4.00x4.00, Lt

  • Mfr # AP23B44LG

  • Zoro # G5819276


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
23 in
Size
23 x 4 x 4 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP23B44LG
Zoro #
G5819276
UPC #
783510132460
Country of Origin
United States

Dimensions

Height
23 in
Size
23 x 4 x 4 in
Depth
4 in
Width
4 in
Thickness
14 ga / 1.9 mm

Details

Item
Bolt-Down Pedestal,23.00x4.00x4.00,Lt
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Weight
12.40 lb

Description

Bolt-Down Pedestal,23.00x4.00x4.00,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.