
Bolt-Down Pedestal, 33.00x8.00x8.00, Gra
Mfr # AP33B88
Zoro # G5879117
product price: $1,162.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
8 in
Height
33 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP33B88
Zoro #
G5879117
UPC #
783510377205
Country of Origin
United States
Dimensions
Width
8 in
Height
33 in
Depth
8 in
Size
33 x 8 x 8 in
Thickness
14 ga / 1.9 mm
Details
Item
Bolt-Down Pedestal,33.00x8.00x8.00,Gra
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
14 ga
Weight
30 lb
Description
Bolt-Down Pedestal,33.00x8.00x8.00,Gra
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.