Zoro Homepage

Bonding and Grounding Kit

  • Mfr # DBGRDK

  • Zoro # G5825838


product price: $47.19
/ea

Key Features

Material
Copper
Gauge
12 ga
Features
Insulated
Color
Green/Yellow
Thickness
12 ga / 2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBGRDK
Zoro #
G5825838
UPC #
783510143930
Country of Origin
United States

Dimensions

Thickness
12 ga / 2 mm

Details

Item
Bonding and Grounding Kit
Material
Copper
Gauge
12 ga
Features
Insulated
Color
Green/Yellow
Weight
0.14 lb

Description

Bonding and Grounding Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.