Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonding Cable Clamps, 16mm, Steel

  • Mfr # ABCC19

  • Zoro # G6844654


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Sub-Category
EMC Accessories
Color
Unpainted
Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABCC19
Zoro #
G6844654
UPC #
783510334093
Country of Origin
United States

Dimensions

Size
16 mm
Thickness
16 ga / 1.52 mm
Max Cable Diameter
0.75 in / 19 mm

Details

Item
Bonding Cable Clamps,16mm,Steel
Material
Mild Steel
Finish
Galvanized
Sub-Category
EMC Accessories
Color
Unpainted
Gauge
16 ga
Weight
0.26 lb

Description

Bonding Cable Clamps,16mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.