Zoro Homepage

Bonding Cable Clamps, 9.5mm, Steel

  • Mfr # ABCC95

  • Zoro # G6844609


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Sub-Category
EMC Accessories
Gauge
16 ga
Size
9-1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABCC95
Zoro #
G6844609
UPC #
783510332792
Country of Origin
United States

Dimensions

Size
9-1/2 mm
Thickness
16 ga / 1.52 mm
Max Cable Diameter
0.38 in / 10 mm

Details

Item
Bonding Cable Clamps,9.5mm,Steel
Material
Mild Steel
Finish
Galvanized
Sub-Category
EMC Accessories
Gauge
16 ga
Color
Unpainted
Weight
0.10 lb

Description

Bonding Cable Clamps,9.5mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.