Zoro Homepage

Bottom-Hinged Panel, 19", 4u, Black, St

  • Mfr # E19BHPM4U12

  • Zoro # G5813274


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
Body: 16 ga, Door: 12 ga
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E19BHPM4U12
Zoro #
G5813274
UPC #
783510110079
Country of Origin
Mexico

Dimensions

Height
8 in
Width
20 in
Size
8 in x 20 in x 12 in
Depth
12 in
Door Thickness
12 ga / 2.7 mm
Body Thickness
16 ga / 1.5 mm

Details

Item
Bottom-Hinged Panel,19",4u,Black,St
Material
Mild Steel
Finish
Powder Coated
Gauge
Body: 16 ga, Door: 12 ga
Color
Black
Load Rating
25 lb / 11.3 kg
Rack Units
4
Load Capacity
25 lb
Weight
19.76 lb
Standards
UL 2416 Listed; File No. E230874; cUL CSA C22.2 No. 182.4 Listed, File No. E230874; EIA 310-D

Description

Bottom-Hinged Panel,19 In.,4u,Black,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.