Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom Support Kit, Gray, Steel

  • Mfr # A17SUPPORT1

  • Zoro # G5820658


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
A17 One-Door Fiberglass Enclosures
Height
23.7 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A17SUPPORT1
Zoro #
G5820658
UPC #
783510135744
Country of Origin
United States

Dimensions

Height
23.7 in
Width
23-1/4 in
Size
23.70 x 23-1/4 in
Thickness
12 ga / 2.66 mm

Details

Item
Bottom Support Kit,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
For Use With
A17 One-Door Fiberglass Enclosures
Gauge
12 ga
Color
Gray
Weight
17.70 lb

Description

Bottom Support Kit,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.