
Bottom Support Kit, Gray, Steel
Mfr # A17SUPPORT2
Zoro # G5820834
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
A17 Two-Door Fiberglass Enclosures
Gauge
12 ga
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A17SUPPORT2
Zoro #
G5820834
UPC #
783510135751
Country of Origin
United States
Dimensions
Size
23.70 x 23-1/4 in
Width
23-1/4 in
Height
23.7 in
Thickness
12 ga / 2.66 mm
Details
Item
Bottom Support Kit,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
For Use With
A17 Two-Door Fiberglass Enclosures
Gauge
12 ga
Color
Gray
Weight
31 lb
Description
Bottom Support Kit,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.