Zoro Homepage

Box Connector, 12.00x6.00, Gray, Steel

  • Mfr # F126LB

  • Zoro # G5848685


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
6 in
Gauge
14 ga
Size
12 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F126LB
Zoro #
G5848685
UPC #
783510188801
Country of Origin
Mexico

Dimensions

Width
6 in
Size
12 in x 6 in
Height
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Box Connector,12.00x6.00,Gray,Steel
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Color
Gray
Type
Box Connector
Weight
3.06 lb
Protection Rating
NEMA Type 12; IP54
Sealing Plate Quantity
1
Sealing Plate Type
90°

Description

Box Connector,12.00x6.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.