
Box Connector, 4.00x4.00, Gray, Steel
Mfr # F44LB
Zoro # G5847258
product price: $62.49
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Color
Gray
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44LB
Zoro #
G5847258
UPC #
783510184407
Country of Origin
Mexico
Dimensions
Size
4 in x 4 in
Width
4 in
Height
4 in
Thickness
14 ga / 1.9 mm
Details
Item
Box Connector,4.00x4.00,Gray,Steel
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Color
Gray
Application
Indoor
NEMA Enclosure Type
12
Features
Dust-Resistant
Type
Box Connector
Weight
1.10 lb
Protection Rating
NEMA Type 12; IP54
Sealing Plate Quantity
1
Sealing Plate Type
90°
Description
Box Connector,4.00x4.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.