
Box Connector, 4.00x4.00, SS Type 304
Mfr # F44WBSS
Zoro # G5832908
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
No. 2B
NEMA Enclosure Type
4X
Width
4 in
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44WBSS
Zoro #
G5832908
UPC #
783510155209
Country of Origin
United States
Dimensions
Width
4 in
Size
4 in x 4 in
Height
4 in
Thickness
16 ga / 1.59 mm
Details
Item
Box Connector,4.00x4.00,SS Type 304
Material
Stainless Steel 304
Finish
No. 2B
NEMA Enclosure Type
4X
Features
Watertight, Corrosion-Resistant
Gauge
16 ga
Color
Unpainted
Type
Box Connector
Weight
0.72 lb
Protection Rating
NEMA Type 4X; IP66
Description
Box Connector,4.00x4.00,SS Type 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.